Motion
R17-A00RG
Standard Air Regulator - 1-1/4 in Inlet Port, NPT Inlet Thread, Straight, 1-1/4 in Outlet Port, NPT Outlet Thread, Straight
Mi Item #08985379
MFR #R17-A00RG
Price$451.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1-1/4 in Inlet Port, NPT Inlet Thread, Straight, 1-1/4 in Outlet Port, NPT Outlet Thread, Straight
Mi Item #08985379
MFR #R17-A00RG

Mfr description
R17-A00RG 1-1/4" SERIES-1 REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$451.75/each

Specifications

Dimensions

  • Connection Size
    1.2500 in
  • Inlet Port Size
    1-1/4 in
  • Outlet Port Size
    1-1/4 in
  • Weight
    0.17 lbs

Details

  • Air Flow
    11326.7 lpm, 400 scfm
  • Backflow Function
    Relieving
  • Digital Pressure Switch
    No
  • Fluid Comp
    Air
  • Included Options
    Pressure Gauge
  • Inlet Port Gender
    Female
  • Inlet Port Position
    In-Line
  • Inlet Port Type
    Straight
  • Max Operating Temperature
    79 °C, 175 °F
  • Maximum Air Flow
    400 scfm
  • Maximum Operating Pressure
    300 psi
  • Mounting Type
    Inline
  • Outlet Port Gender
    Female
  • Outlet Port Position
    In-Line
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    Psi
  • Pressure Gauge Included
    Yes
  • Relief Function
    Relieving
  • Thread Standard
    NPT
  • Valve Seal Material
    Nitrile Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)