Motion
R19
Ribbed Die, Crimps BFW1025 1 Die Consists of 4 Seg
Mi Item #08985383
MFR #R19
Price$378.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ribbed Die, Crimps BFW1025 1 Die Consists of 4 Seg
Mi Item #08985383
MFR #R19

Mfr description
R19 RIBBED DIE, CRIMPS BFW1025 1 DIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.75/each

Specifications

Dimensions

  • Weight
    0.38 lbs

Details

  • Additional Details
    Use with 5111A and 1765A ferrule machines
  • For Use With
    5111A ferrule machine, 1765A ferrule machine
  • Manufacturer Catalog Number
    R19
  • Manufacturer Compatibility
    Dixon
  • Product Types
    Ferrule
  • Style
    Ribbed
  • Type
    Ribbed Die
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)