Motion
R28-03R
Standard Regulator - 3/8 in Inlet Port, NPT Inlet Thread, Straight, 3/8 in Outlet Port, NPT Outlet Thread, Straight
Mi Item #08985387
MFR #R28-03R
Price$162.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Regulator - 3/8 in Inlet Port, NPT Inlet Thread, Straight, 3/8 in Outlet Port, NPT Outlet Thread, Straight
Mi Item #08985387
MFR #R28-03R

Mfr description
R28-03R 3/8" STANDARD REGULATOR W/OUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.74/each

Specifications

Dimensions

  • Connection Size
    0.3750 in
  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    3/8 in
  • Weight
    1.6 lbs

Details

  • Adjuster Type
    Knob
  • Air Flow
    228 scfm, 6456.2 lpm
  • Backflow Function
    Self-Relieving
  • Digital Pressure Switch
    No
  • Fluid Comp
    Compressed Air
  • Included Options
    Self-Relieving
  • Inlet Port Gender
    Female
  • Inlet Port Position
    In-Line
  • Inlet Port Type
    Straight
  • Max Operating Temperature
    65.5 °C, 150 °F
  • Maximum Air Flow
    228 scfm
  • Maximum Operating Pressure
    300 psi
  • Min Operating Temperature
    -25 °C, -13 °F
  • Mounting Type
    Inline
  • Outlet Port Gender
    Female
  • Outlet Port Position
    Opposite Inlet
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    Psi
  • Pressure Gauge Included
    No
  • Relief Function
    Self-Relieving
  • Thread Standard
    NPT
  • Valve Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)