Motion
R72G-3R
Standard Air Regulator - 3/8 in Inlet Port
Mi Item #08985401
MFR #R72G-3R
Price$105.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 3/8 in Inlet Port
Mi Item #08985401
MFR #R72G-3R

Mfr description
R72G-3R 3/8" SERIES-1 REGULATOR W/OUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.50/each

Specifications

Dimensions

  • Gauge Port Thread Size
    1/8 in NPT
  • Inlet Port Size
    3/8 in
  • Weight
    0.90 lbs

Details

  • Accessories
    Gauge Port Plugs
  • Air Flow
    70 scfm
  • Max Air Supply Pressure
    20.68 bar, 300 psi
  • Maximum Air Flow
    70 scfm
  • Maximum Operating Pressure
    300 psi
  • Pressure Gauge Included
    No
  • Product Type
    Standard Air Regulators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)