Motion
R72M-3R
Standard Air Regulator - 3/8 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #08985403
MFR #R72M-3R
Price$195.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 3/8 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #08985403
MFR #R72M-3R

Mfr description
R72M-3R 3/8" SERIES-1 MANIFOLD REG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.64/each

Specifications

Dimensions

  • Inlet Port Size
    3/8 in
  • Weight
    0.827 lbs

Details

  • Air Flow
    83 scfm
  • Inlet Port Type
    NPT
  • Max Operating Temperature
    65 °C, 150 °F
  • Maximum Air Flow
    83 scfm
  • Maximum Operating Pressure
    150 psi
  • Outlet Port Thread Type
    NPT
  • Pressure Gauge Included
    No
  • Series/System
    R72
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)