Motion
SAEC-12-12
3/4 CS SAE Fem Swivel w/Collar for -12 PTFE
MI ITEM #08985433
MFR #SAEC-12-12
Price$30.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 CS SAE Fem Swivel w/Collar for -12 PTFE
MI ITEM #08985433
MFR #SAEC-12-12

Mfr description
SAEC-12-12 3/4" CS SAE FEM SWIVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.73/each

Specifications

Dimensions

  • Dash Size
    12
  • Hose Dash Size
    12
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.7500 in, 19 mm
  • Thread Size
    3/4 in
  • Weight
    0.255 lbs

Details

  • Additional Details
    Crimp Collars for all Nominal fittings are included
  • Application
    Suitable for conveying chemicals, foods, pharmaceuticals, oils, gas, fuels and steam.
  • Configuration
    Straight
  • Connection Type
    SAE Swivel
  • End 1 Style
    SAE Swivel
  • End Gender
    Female
  • Material
    Steel
  • Product Types
    Swivel
  • Style
    Straight
  • Thread Type
    SAE Swivel
  • Type
    Nominal Female SAE Swivel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)