Motion
SFC1600
Hydraulic Needle Valve - 70 °F, 21 °C, 1 NPT, Black Oxide Steel
Mi Item #08985473
MFR #SFC1600
Price$857.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Needle Valve - 70 °F, 21 °C, 1 NPT, Black Oxide Steel
Mi Item #08985473
MFR #SFC1600

Mfr description
SFC1600 1" SERIES-F FLOW CONTROL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$857.62/each

Specifications

Dimensions

  • Port Size
    1 NPT

Details

  • Actuation
    Knob
  • Application
    Flow Control
  • Body Material
    Black Oxide Steel
  • Check Valve Type
    Poppet Check
  • Connection Gender
    Female
  • End Type
    NPTF
  • Max Operating Temperature
    70 °F, 21 °C
  • Maximum Working Pressure
    3000 psi
  • Mounting Type
    Inline
  • Valve Material
    Black Oxide Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)