Motion
SFSA30-4040F
SFSA30-4040F 4" STZ X 30 DEG 4" FNST
MI ITEM #08985476
MFR #SFSA30-4040F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SFSA30-4040F 4" STZ X 30 DEG 4" FNST
MI ITEM #08985476
MFR #SFSA30-4040F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End Size 2
    4.0000 in
  • Weight
    6.10 lbs, 2.77 kg

Details

  • Adapter Type
    Storz x Female Swivel
  • Additional Details
    Lug: Rocker Lug | Construction: Machined from forged 6061 - T6 aluminum | Cast aluminum lock lever assembly
  • Description Keyword
    Swivel Elbow
  • End 1 Style
    Storz
  • End 1 Type
    Storz
  • End 2 Type
    Female Swivel
  • Manufacturer Catalog Number
    SFSA30-4040F
  • Material
    Forged Aluminum
  • Maximum Operating Pressure
    10.3 bar, 150 psi
  • Part Type
    Swivel Elbow
  • Product Types
    Swivel Elbow
  • Type
    30 °Elbow

Overview

Mfr description
SFSA30-4040F 4" STZ X 30 DEG 4" FNST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought