Specifications
Dimensions
- End Size 26.0000 in
- Weight9.39 lbs, 4.26 kg
Details
- Adapter TypeStorz x Female Swivel
- Additional DetailsLug: Rocker Lug | Construction: Machined from forged 6061 - T6 aluminum, Nitrile rubber gaskets, Cast aluminum lock lever assembly
- Description KeywordSwivel Adapter
- End 1 StyleStorz
- End 1 TypeStorz
- End 2 TypeFemale Swivel
- Manufacturer Catalog NumberSFSA30-4060F
- MaterialForged Aluminum
- Maximum Operating Pressure10.3 bar, 150 psi
- Part TypeSwivel Adapter
- Product TypesSwivel Adapter
- Type30 °Elbow
Overview
Mfr description
SFSA30-4060F 4" STZ X 30 DEG 6" FNST