Motion
SF250NYFD
2.5 SW NYFD x 2.5 F NPT Female Swivel
Mi Item #08985510
MFR #SF250NYFD
Price$245.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.5 SW NYFD x 2.5 F NPT Female Swivel
Mi Item #08985510
MFR #SF250NYFD

Mfr description
SF250NYFD SWIVEL FEMALE 2-1/2" FNYFD X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.00/each

Specifications

Dimensions

  • End Size 2
    2.5000 in
  • Weight
    3.58 lbs, 1.62 kg

Details

  • Adapter Type
    Female NPT x Female NYFD
  • Additional Details
    Rigid end thread: NPT | Hose thread: NYFD (swivel end)
  • Both Ends Gender Type
    Female x Female
  • Description Keyword
    Swivel Adapter
  • End 1 Style
    Female NPT
  • End 1 Thread
    2-1/2 in NPT
  • End 1 Type
    Female NPT
  • End 2 Thread
    2-1/2 in NPT
  • End 2 Type
    Female NYFD
  • Manufacturer Catalog Number
    SF250NYFD
  • Material
    Cast Brass
  • Part Type
    Swivel Adapter
  • Product Types
    Swivel Adapter
  • Type
    Pipe Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)