Motion
SHD2F1
Needle Valve - Steel Body Material
MI ITEM #08985540
MFR #SHD2F1
Your Price$4.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Steel Body Material
MI ITEM #08985540
MFR #SHD2F1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.09/each(List $4.70)

Overview

Mfr description
SHD2F1 1/4" SCHRADER NIPPLE, 1/8"

Specifications

  • Body Material
    Steel
  • Material
    Steel
  • Maximum Operating Pressure
    300 psi
  • Overall Length
    1.4900 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text