Motion
SHD2M1
Needle Valve - Steel Body Material
MI ITEM #08985541
MFR #SHD2M1
Price$4.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Steel Body Material
MI ITEM #08985541
MFR #SHD2M1

Mfr description
SHD2M1 1/4" SCHRADER NIPPLE, 1/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.65/each

Specifications

Dimensions

  • Overall Length
    1.5400 in

Details

  • Body Material
    Steel
  • Material
    Steel
  • Maximum Operating Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)