Motion
SJSS100SCC120
Sanitary Swivel - 316L Stainless Steel Material, Straight Shape
MI ITEM #08985584
MFR #SJSS100SCC120
Price$808.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanitary Swivel - 316L Stainless Steel Material, Straight Shape
MI ITEM #08985584
MFR #SJSS100SCC120

Mfr description
SJSS100SCC120 NEW AND IMPROVED SJSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$808.08/each

Specifications

Dimensions

  • End Size 2
    1.0000 in
  • Weight
    1.49 lbs, 0.68 kg

Details

  • Additional Details
    Style: 20 | 3A COP certified
  • Description Keyword
    Sanitary Swivel
  • Material
    316L Stainless Steel
  • Maximum Operating Pressure
    34.47 bar, 500 psi
  • Product Types
    Sanitary Swivel
  • Shape
    Straight
  • Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)