Motion
SJSS150ECC120
Hose End - 1.5000 in Size, Sanitary Clamp Type, Stainless Steel Material
Mi Item #08985592
MFR #SJSS150ECC120
Price$914.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1.5000 in Size, Sanitary Clamp Type, Stainless Steel Material
Mi Item #08985592
MFR #SJSS150ECC120

Mfr description
SJSS150ECC120 NEW AND IMPROVED SJSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$914.76/each

Specifications

Dimensions

  • Size
    1.5000 in
  • Weight
    1.8078 lbs

Details

  • Additional Details
    3A COP certified
  • Application
    Sanitary
  • Connection Type
    Sanitary Clamp
  • For Use With
    Food and Beverage Hose
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    500 psi
  • Product Types
    Swivel
  • Seal Material
    PTFE with EPDM
  • Standards Met
    3A COP Certified
  • Thread Type
    Sanitary Clamp
  • Type
    Sanitary Clamp (Tri-Clamp)
  • Working Pressure
    500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)