Motion
SJSS150SCC160
Hose End - 1.5000 in, Sanitary Clamp, Stainless Steel
MI ITEM #08985603
MFR #SJSS150SCC160
Price$1,910.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1.5000 in, Sanitary Clamp, Stainless Steel
MI ITEM #08985603
MFR #SJSS150SCC160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,910.09/each

Specifications

Dimensions

  • End 1 Size
    1.5000 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Weight
    3.6995 lbs

Details

  • Additional Details
    3A COP certified
  • End 1 Style
    Sanitary Clamp
  • Manufacturer Catalog Number
    SJSS150SCC160
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    500 psi
  • Product Types
    Swivel
  • Type
    Swivel

Overview

Mfr description
SJSS150SCC160 NEW AND IMPROVED SJSS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought