Motion
SJSS200EBB120
Sanitary Swivel - 316L Stainless Steel Material, Straight Shape
MI ITEM #08985607
MFR #SJSS200EBB120
Price$910.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanitary Swivel - 316L Stainless Steel Material, Straight Shape
MI ITEM #08985607
MFR #SJSS200EBB120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$910.26/each

Specifications

Dimensions

  • End Size 2
    2.0000 in
  • Weight
    1.92 lbs, 0.87 kg

Details

  • Additional Details
    Style: 20 | Pressure Rating: 450 PSI @ 70deg F, 250 PSI @ 250 °F | Features: 3A COP certified
  • Description Keyword
    Sanitary Swivel
  • Material
    316L Stainless Steel
  • Maximum Operating Pressure
    31.026 bar, 450 psi
  • Product Types
    Sanitary Swivel
  • Shape
    Straight
  • Type
    Straight

Overview

Mfr description
SJSS200EBB120 NEW AND IMPROVED SJSS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought