Specifications
Dimensions
- End Size 22.0000 in
- Weight2 lbs, 0.91 kg
Details
- Additional DetailsPressure Rating: 400 PSI @ 70deg F, 200 PSI @ 250 °F | Features: 3A COP certified
- Description KeywordSanitary Swivel
- Material316L Stainless Steel
- Maximum Operating Pressure27.58 bar, 400 psi
- Product TypesSanitary Swivel
- ShapeStraight
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)