Motion
SJSS200SCC120
Sanitary Swivel - 316L Stainless Steel Material, Straight Shape
MI ITEM #08985615
MFR #SJSS200SCC120
Price$1,043.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanitary Swivel - 316L Stainless Steel Material, Straight Shape
MI ITEM #08985615
MFR #SJSS200SCC120

Mfr description
SJSS200SCC120 NEW AND IMPROVED SJSS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,043.53/each

Specifications

Dimensions

  • End Size 2
    2.0000 in
  • Weight
    2 lbs, 0.91 kg

Details

  • Additional Details
    Pressure Rating: 450 PSI @ 70deg F, 250 PSI @ 250 °F | Features: 3A COP certified
  • Description Keyword
    Sanitary Swivel
  • Material
    316L Stainless Steel
  • Maximum Operating Pressure
    31.026 bar, 450 psi
  • Product Types
    Sanitary Swivel
  • Shape
    Straight
  • Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)