Specifications
Dimensions
- End Size 22.0000 in
- Weight2.80 lbs, 1.27 kg
Details
- Additional DetailsStyle: 30 | 3A COP certified
- Description KeywordSanitary Swivels
- Material316L Stainless Steel
- Maximum Operating Pressure34.47 bar, 500 psi
- Product TypesSanitary Swivels
- TypeSanitary Swivels
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)