Motion
SJSS250EBB120
Compression Elbow & Straight - Weld Type, 316L Stainless Steel Material, Straight Shape
Mi Item #08985622
MFR #SJSS250EBB120
Price$1,029.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Weld Type, 316L Stainless Steel Material, Straight Shape
Mi Item #08985622
MFR #SJSS250EBB120

Mfr description
SJSS250EBB120 NEW AND IMPROVED SJSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,029.49/each

Specifications

Dimensions

  • End Size 2
    2-1/2 in

Details

  • Body Material
    316L Stainless Steel
  • Connection Type
    Weld
  • Description Keyword
    Swivel
  • Material
    316L Stainless Steel
  • Maximum Operating Pressure
    400 psi
  • Seal Material
    PTFE with EPDM
  • Shape
    Straight
  • Type
    Sanitary Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)