Specifications
Dimensions
- End Size 23.0000 in
- Weight4.11 lbs, 1.86 kg
Details
- Additional DetailsStyle: 20 | Pressure Rating: 350 PSI @ 70deg F, 175 PSI @ 250 °F | Features: 3A COP certified
- Description KeywordSanitary Swivels
- Material316L Stainless Steel
- Maximum Operating Pressure24.13 bar, 350 psi
- Product TypesSanitary Swivel
- ShapeStraight
- TypeSanitary Swivel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)