Specifications
Details
- ApplicationUsed to prevent hoses from kinking or making a flow path change on a flow plate
- Body Material316 Stainless Steel
- Material316 Stainless Steel
- Seal MaterialPTFE with silicone
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)