Motion
SSC-T04-1
1/4 304SS Conv Crimp Collar for Open Pitch P
MI ITEM #08985957
MFR #SSC-T04-1
Price$21.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 304SS Conv Crimp Collar for Open Pitch P
MI ITEM #08985957
MFR #SSC-T04-1

Mfr description
SSC-T04-1 1/4" 304SS CONV CRIMP COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.62/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Weight
    0.05 lbs

Details

  • Additional Details
    New design for ease of installation and improved appearance of finished crimp
  • Application
    For use with open pitch convoluted PTFE hose only
  • For Use With
    Open pitch convoluted PTFE hose
  • Material
    Stainless Steel
  • Product Types
    Ferrule

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)