Motion
SSC-T06-1
3/8 304SS Conv Crimp Collar for Open Pitch P
Mi Item #08985959
MFR #SSC-T06-1
Price$22.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 304SS Conv Crimp Collar for Open Pitch P
Mi Item #08985959
MFR #SSC-T06-1

Mfr description
SSC-T06-1 3/8" 304SS CONV CRIMP COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.78/each

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    0.3750 in
  • Hose Dash Size
    6
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • SAE Size
    -6
  • Size
    0.3750 in
  • Weight
    0.06 lbs

Details

  • Additional Details
    New design for ease of installation and improved appearance of finished crimp
  • Application
    Sanitary
  • Configuration
    Straight
  • Connection Type
    Crimp
  • End 1 Style
    Crimp
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    Open pitch convoluted PTFE hose
  • Manufacturer Catalog Number
    SSC-T06-1
  • Material
    Stainless Steel
  • Product Types
    Collar
  • Style
    Straight
  • Swivel
    Rigid
  • Thread Type
    Crimp
  • Type
    Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)