Specifications
Dimensions
- Hose Inside Diameter3/8 in
- Inside Diameter3/8 in, 9.50 mm
- Weight0.05 lbs
Details
- Additional DetailsNew design for ease of installation and improved appearance of finished crimp
- For Use WithTrue ID smooth bore PTFE hose
- MaterialStainless Steel
- Product TypesCrimp Collar