Motion
SSC-T08-2
1/2 304SS Smooth Bore Crimp Collar for True ID
Mi Item #08985962
MFR #SSC-T08-2
Price$25.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 304SS Smooth Bore Crimp Collar for True ID
Mi Item #08985962
MFR #SSC-T08-2

Mfr description
SSC-T08-2 1/2" 304SS SMOOTH BORE CRIMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.73/each

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • SAE Size
    -8
  • Size
    0.5000 in
  • Weight
    0.45 lbs

Details

  • Additional Details
    New design for ease of installation and improved appearance of finished crimp
  • Application
    True ID smooth bore PTFE hose
  • Compatible Banding Types
    Crimp Collar
  • Compatible Hose Series
    True ID smooth bore PTFE
  • Configuration
    Straight
  • Connection Type
    Crimp Collar
  • End 1 Style
    Crimp Collar
  • Fitting Connection Family
    Crimp
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    True ID smooth bore PTFE hose
  • Manufacturer Catalog Number
    SSC-T08-2
  • Material
    Stainless Steel
  • Plating
    Uncoated
  • Product Types
    Ferrule
  • Seal Type
    Crimp
  • Standards Met
    True ID
  • Style
    Straight
  • Swivel
    Rigid
  • Thread Type
    Crimp Collar
  • Type
    Crimp Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)