Motion
SSC-T20-1
1-1/4 304SS Conv Crimp Collar for Open Pitch P
Mi Item #08985965
MFR #SSC-T20-1
Price$93.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 304SS Conv Crimp Collar for Open Pitch P
Mi Item #08985965
MFR #SSC-T20-1

Mfr description
SSC-T20-1 1-1/4" 304SS CONV CRIMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.98/each

Specifications

Dimensions

  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • Weight
    0.55 lbs

Details

  • Additional Details
    New design for ease of installation and improved appearance of finished crimp
  • Application
    For use with open pitch convoluted PTFE hose only
  • For Use With
    Open pitch convoluted PTFE hose
  • Material
    Stainless Steel
  • Product Types
    Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)