Motion
SSC-T24-1
1-1/2 304SS Conv Crimp Collar for Open Pitch P
Mi Item #08985967
MFR #SSC-T24-1
Price$109.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 304SS Conv Crimp Collar for Open Pitch P
Mi Item #08985967
MFR #SSC-T24-1

Mfr description
SSC-T24-1 1-1/2" 304SS CONV CRIMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.38/each

Specifications

Dimensions

  • Dash Size
    24
  • End 1 Size
    1.5000 in
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • SAE Size
    -24
  • Size
    1.5000 in
  • Weight
    0.41 lbs

Details

  • Additional Details
    New design for ease of installation and improved appearance of finished crimp
  • Application
    For use with open pitch convoluted PTFE hose only
  • Connection Type
    Crimp Collar
  • End 1 Style
    Crimp Collar
  • Fitting Connection Family
    Crimp Collar
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    Open pitch convoluted PTFE hose
  • Manufacturer Catalog Number
    SSC-T24-1
  • Manufacturer Compatibility
    Dixon
  • Material
    Stainless Steel
  • Product Types
    Crimp Collar
  • Standards Met
    True ID
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Crimp Collar
  • Type
    Crimp Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)