Motion
STB10CS
1 Crimp Style Combo Nipple w/ Beveled End
MI ITEM #08986041
MFR #STB10CS
Price$39.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Crimp Style Combo Nipple w/ Beveled End
MI ITEM #08986041
MFR #STB10CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.49/each

Specifications

Dimensions

  • End 1 Size
    1.0000 in
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • SAE Size
    -16
  • Size
    1.0000 in
  • Weight
    0.531 lbs

Details

  • Configuration
    Straight
  • Connection Type
    Beveled End
  • End 1 Style
    Beveled End
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    King Combination Nipple
  • For Use With
    King Crimp style sleeves, King Crimp style ferrules
  • Manufacturer Catalog Number
    STB10CS
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Port Gender
    Male
  • Product Types
    Nipple
  • Seal Material
    Metal
  • Style
    Straight
  • Swivel
    Rigid
  • Thread Type
    Beveled End
  • Type
    King Combination Nipple

Overview

Mfr description
STB10CS 1" CRIMP STYLE COMBO NIPPLE W/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought