Motion
STB20CS
1-1/2 Crimp Style Combo Nipple w/ Beveled End
Mi Item #08986042
MFR #STB20CS
Price$44.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 Crimp Style Combo Nipple w/ Beveled End
Mi Item #08986042
MFR #STB20CS

Mfr description
STB20CS 1-1/2" CRIMP STYLE COMBO NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.59/each

Specifications

Dimensions

  • End 1 Size
    1.5000 in
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • SAE Size
    -24
  • Size
    1.5000 in
  • Weight
    1.046 lbs

Details

  • Additional Details
    There are two grooves on the crimp style King Combination nipples. The second groove is the roll stamp groove which has the part number and 'call Dixon' stamped on it. This groove is a smooth concentric groove so that the stamp can be legible.
  • Application
    For use with King Crimp style sleeves and ferrules
  • Configuration
    Straight
  • Connection 1 Short Name
    Hose Shank
  • Connection 2 Short Name
    Beveled
  • Connection Type
    Beveled End
  • End 1 Style
    Beveled End
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    King Combination Nipple
  • For Use With
    King Crimp style sleeves, King Crimp style ferrules
  • Manufacturer Catalog Number
    STB20CS
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Port Gender
    Male
  • Product Types
    Hose Nipple
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Hose Shank
  • Thread Type
    Beveled End
  • Type
    King Combination Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)