Motion
ST16F16-SS
Hose End - 3000 psi PSI, Nitrile Rubber Seal
Mi Item #08986059
MFR #ST16F16-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3000 psi PSI, Nitrile Rubber Seal
Mi Item #08986059
MFR #ST16F16-SS

Mfr description
ST16F16-SS 2" SNAPTITE FF NIPPLE, 2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    3.2500 in
  • Size
    2.0000 in

Details

  • Additional Details
    Interchangeable with Snap-Tite 71-Series, Machined components are manufactured using solid bar stock, Stainless steel balls, retaining rings and springs maximize corrosion resistance and extend service life, Steel componentry is plated using ROHS Compliant Trivalent Chrome, Incorporates PTFE or TPC-ET anti-extrusion rings to protect seal components from dynamic impulse damage, Incorporates PTFE anti-extrusion rings to protect seal components from dynamic impulse damage
  • Compatible Hose Series
    Snap-Tite 71-
  • Connection Type
    Female NPTF
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    3000 psi
  • Operating Temperature Range
    -40 to 250 °F
  • Product Types
    Plug
  • Seal Material
    Nitrile Rubber
  • Standards Met
    ROHS Compliant
  • Thread Type
    Female NPTF
  • Type
    Female NPTF
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)