Motion
ST16OF16
Hose End - Nitrile Seal
MI ITEM #08986061
MFR #ST16OF16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Nitrile Seal
MI ITEM #08986061
MFR #ST16OF16

Mfr description
ST16OF16 2" SNAPTITE FF NIPPLE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    3.2500 in
  • Size
    2.5000 in

Details

  • Application
    Hydraulics
  • Connection Type
    O-Ring Boss (ORB)
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Operating Temperature Range
    -40 to 250 °F
  • Product Types
    Plug
  • Seal Material
    Nitrile
  • Thread Type
    O-Ring Boss (ORB)
  • Type
    Plug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)