Specifications
Dimensions
- Size0.7500 in
- Weight0.26 lbs
Details
- Additional DetailsInterchangeable with Snap-Tite 71-Series
- Compatible Hose SeriesSnap-Tite 71-
- Connection TypeSnap-Tite 71 Interchange
- MaterialAluminum
- Product TypesCap
- Thread TypeSnap-Tite 71 Interchange
- TypeDust Cap
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)