Motion
TES-06-06
Nominal Smooth Bore Tube End Stub for -6 PTFE H
MI ITEM #08986675
MFR #TES-06-06
Price$29.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nominal Smooth Bore Tube End Stub for -6 PTFE H
MI ITEM #08986675
MFR #TES-06-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.72/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.3750 in
  • Dash Size
    6
  • End 1 Size
    dash 6
  • Hose Dash Size
    6
  • Hose Diameter
    dash 6
  • SAE Size
    -6
  • Size
    dash 6
  • Weight
    0.03 lbs

Details

  • Additional Details
    Crimp Collars for all Nominal fittings are included
  • Configuration
    Straight
  • Connection Type
    Tube End Stub
  • End 1 Style
    Tube End Stub
  • Fitting Connection Family
    Tube End Stub
  • Fitting Type
    Tube End Stub
  • For Use With
    PTFE Hose
  • Manufacturer Catalog Number
    TES-06-06
  • Manufacturer Compatibility
    Dixon
  • Material
    Stainless Steel
  • Product Types
    Tube End Stub
  • Style
    Straight
  • Swivel
    Rigid
  • Thread Type
    Tube End Stub
  • Type
    Tube End Stub

Overview

Mfr description
TES-06-06 NOMINAL SMOOTH BORE TUBE END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought