Motion
TES-12-12
Nominal Smooth Bore Tube End Stub for -12 PTFE
Mi Item #08986677
MFR #TES-12-12
Price$145.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nominal Smooth Bore Tube End Stub for -12 PTFE
Mi Item #08986677
MFR #TES-12-12

Mfr description
TES-12-12 NOMINAL SMOOTH BORE TUBE END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.57/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.7500 in
  • Dash Size
    12
  • End 1 Size
    0.7500 in
  • Hose Dash Size
    12
  • Hose Diameter
    dash 12
  • Outer Diameter
    0.7500 in
  • SAE Size
    -12
  • Size
    0.7500 in
  • Weight
    0.125 lbs

Details

  • Additional Details
    Crimp Collars for all Nominal fittings are included
  • Configuration
    Straight
  • Connection Type
    Tube End Stub
  • End 1 Style
    Tube End Stub
  • Fitting Type
    Beaded Tube
  • For Use With
    Nominal Smooth Bore PTFE Hose
  • Manufacturer Catalog Number
    TES-12-12
  • Manufacturer Compatibility
    Dixon
  • Material
    Stainless Steel
  • Product Types
    Fitting Assembly
  • Style
    Straight
  • Swivel
    Rigid
  • Thread Type
    Tube End Stub
  • Type
    Tube End Stub
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)