Motion
TES-16-16
Nominal Smooth Bore Tube End Stub for -16 PTFE
Mi Item #08986678
MFR #TES-16-16
Price$159.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nominal Smooth Bore Tube End Stub for -16 PTFE
Mi Item #08986678
MFR #TES-16-16

Mfr description
TES-16-16 NOMINAL SMOOTH BORE TUBE END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.05/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1.0000 in
  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Outer Diameter
    1.0000 in
  • SAE Size
    -16
  • Size
    1.0000 in
  • Weight
    0.322 lbs

Details

  • Additional Details
    Crimp Collars for all Nominal fittings are included
  • For Use With
    PTFE Hose
  • Manufacturer Catalog Number
    TES-16-16
  • Manufacturer Compatibility
    Dixon
  • Material
    Stainless Steel
  • Product Types
    Tube End Stub
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Tube End Stub
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)