Motion
TF16WF2-80
1 CS Holedall Female End Stem w/ F16-2 Ferrul
Mi Item #08986683
MFR #TF16WF2-80
Price$72.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 CS Holedall Female End Stem w/ F16-2 Ferrul
Mi Item #08986683
MFR #TF16WF2-80

Mfr description
TF16WF2-80 1" CS HOLEDALL FEMALE END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.31/each

Specifications

Dimensions

  • End 1 Size
    1.0000 in
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • SAE Size
    -16
  • Size
    1.0000 in
  • Weight
    0.85 lbs

Details

  • Additional Details
    Tubular type, Two piece design
  • Application
    Oil and suction discharge hose, Barge and dock loading and unloading hose, L.P. gas hose, Anhydrous ammonia hose, Acid chemical hose, Air and water hose
  • Configuration
    Straight
  • Connection Type
    Female Threaded
  • End 1 Style
    Female Threaded
  • End Gender
    Female
  • Finish/Coating
    Plated
  • Fitting Type
    Female Threaded
  • For Use With
    One and two wire braid reinforced hoses, Fiber reinforced (braided or spiraled) with or without helical wire
  • Manufacturer Catalog Number
    TF16WF2-80
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Plating
    Plated
  • Port Gender
    Female
  • Product Types
    Hose Stem
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Female Threaded
  • Type
    Holedall Female Threaded Stem
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)