Motion
TGR40
TGR40 2-1/2" HOLEDALL GROOVED END STEM
MI ITEM #08986693
MFR #TGR40
Price$215.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TGR40 2-1/2" HOLEDALL GROOVED END STEM
MI ITEM #08986693
MFR #TGR40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$215.51/each

Specifications

Dimensions

  • Dash Size
    40
  • End 1 Size
    2.5000 in
  • Hose Dash Size
    40
  • Hose Diameter
    2.5000 in
  • Hose Inside Diameter
    2-1/2 in
  • Inside Diameter
    2-1/2 in, 63.50 mm
  • SAE Size
    -40
  • Size
    2.5000 in
  • Weight
    2.15 lbs

Details

  • Additional Details
    Tubular type, The coupling system requires no bolts and results in a clean coupling with no protrusions.
  • Application
    Oil and suction discharge hose, Barge and dock loading and unloading hose, L.P. gas hose, Anhydrous ammonia hose, Acid chemical hose, Air and water hose
  • Configuration
    Straight
  • Connection Type
    Grooved End
  • End 1 Style
    Grooved End
  • Fitting Connection Family
    Grooved End
  • Fitting Type
    Grooved End
  • For Use With
    One and two wire braid reinforced hoses, Fiber reinforced (braided or spiraled) hoses, Oil and suction discharge hose, Barge and dock loading and unloading hose, L.P. gas hose, Anhydrous ammonia hose, Acid chemical hose, Air and water hose
  • Manufacturer Catalog Number
    TGR40
  • Manufacturer Compatibility
    Dixon
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    600 psi
  • Maximum Working Pressure
    600 psi, 41.37 bar
  • Product Types
    Hose Stem
  • Seal Type
    Grooved End
  • Style
    Standard
  • Swivel
    Non-Swivel
  • Thread Type
    Grooved End
  • Type
    Grooved End Stem
  • Working Pressure
    600 psi

Overview

Mfr description
TGR40 2-1/2" HOLEDALL GROOVED END STEM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought