Motion
TMR96-42
6 316SS Special MNPT Holedall Stem Use w/F96-Z
Mi Item #08986715
MFR #TMR96-42
Price$702.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 316SS Special MNPT Holedall Stem Use w/F96-Z
Mi Item #08986715
MFR #TMR96-42

Mfr description
TMR96-42 6" 316SS SPECIAL MNPT HOLEDALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$702.20/each

Specifications

Dimensions

  • Hose Inside Diameter
    6 in
  • Inside Diameter
    6.0000 in, 152.40 mm
  • Weight
    14.6 lbs

Details

  • Application
    Oil and suction discharge hose, Barge and dock loading and unloading hose, L.P. gas hose, Anhydrous ammonia hose, Acid chemical hose, Air and water hose
  • Configuration
    Straight
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    400 psi
  • Maximum Working Pressure
    400 psi, 27.6 bar
  • Style
    Standard
  • Thread Type
    NPT
  • Type
    Holedall Male NPT Threaded Stem Tubular Type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)