Motion
T16AMP-050075PL
Hose End - 0.5000 in Size, Sanitary Clamp Type, Stainless Steel Material
Mi Item #08986764
MFR #T16AMP-050075PL
Price$10.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 0.5000 in Size, Sanitary Clamp Type, Stainless Steel Material
Mi Item #08986764
MFR #T16AMP-050075PL

Mfr description
T16AMP-050075PL .5-.75" BPE SOLD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.48/each

Specifications

Dimensions

  • Size
    0.5000 in
  • Weight
    0.02 lbs

Details

  • Additional Details
    Product markings per ASME BPE 2012 DT-10.1, Product markings include, job number, 316L, part number, heat number(s), surface finish code, ASME BPE, MTR (Material test report) certifications are included inside the resealable bag with each fitting.
  • Application
    Pharmaceutical, Bioprocessing, Semiconductor, Cosmetics, Food processing, Beverage
  • Connection Type
    Sanitary Clamp
  • For Use With
    Bio-Pharmaceutical Fittings (BPE)
  • Material
    Stainless Steel
  • Product Types
    Cap
  • Standards Met
    ASME BPE 2012 DT-10.1, ASME BPE International Standard
  • Thread Type
    Sanitary Clamp
  • Type
    Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)