Motion
T16AMP-400PL
Hose End - 4.0000 in Size, Sanitary Clamp Type, Stainless Steel Material
Mi Item #08986772
MFR #T16AMP-400PL
Price$71.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 4.0000 in Size, Sanitary Clamp Type, Stainless Steel Material
Mi Item #08986772
MFR #T16AMP-400PL

Mfr description
T16AMP-400PL 4" BPE SOLID END CAP - SF1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.81/each

Specifications

Dimensions

  • Size
    4.0000 in
  • Weight
    1.39 lbs

Details

  • Additional Details
    Product markings per ASME BPE 2012 DT-10.1, Product markings include, job number, 316L, part number, heat number(s), surface finish code, ASME BPE, MTR (Material test report) certifications are included inside the resealable bag with each fitting.
  • Application
    High Purity BioPharm fittings are commonly used in pharmaceutical, bioprocessing, semiconductor, cosmetics, food processing and beverage markets
  • Connection Type
    Sanitary Clamp
  • Material
    Stainless Steel
  • Product Types
    Cap
  • Standards Met
    ASME BPE 2012 DT-10.1, ASME BPE International Standard
  • Thread Type
    Sanitary Clamp
  • Type
    Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)