Motion
T16AMP-600PL
Hose End - Stainless Steel Material
MI ITEM #08986774
MFR #T16AMP-600PL
Price$160.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material
MI ITEM #08986774
MFR #T16AMP-600PL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$160.94/each

Specifications

Dimensions

  • Weight
    4.02 lbs

Details

  • Additional Details
    Product markings per ASME BPE 2012 DT-10.1, Product markings include, job number, 316L, part number, heat number(s), surface finish code, ASME BPE, MTR (Material test report) certifications are included inside the resealable bag with each fitting. The MTRs are traceable through the Job Number found on each fitting. All fittings are capped to prevent damage and contamination.
  • Application
    High Purity BioPharm fittings are commonly used in pharmaceutical, bioprocessing, semiconductor, cosmetics, food processing and beverage markets
  • Material
    Stainless Steel
  • Product Types
    Cap
  • Standards Met
    ASME BPE 2012 DT-10.1, ASME BPE International Standard

Overview

Mfr description
T16AMP-600PL 6" BPE SOLID END CAP - SF1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought