Motion
T16AMP-600PM
Hose End - 6.0000 in Size, Sanitary Clamp Type, Stainless Steel Material
MI ITEM #08986775
MFR #T16AMP-600PM
Price$226.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 6.0000 in Size, Sanitary Clamp Type, Stainless Steel Material
MI ITEM #08986775
MFR #T16AMP-600PM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$226.70/each

Specifications

Dimensions

  • Size
    6.0000 in
  • Weight
    3.89 lbs

Details

  • Additional Details
    Product markings per ASME BPE 2012 DT-10.1, Product markings include, job number, 316L, part number, heat number(s), surface finish code, ASME BPE, MTR (Material test report) certifications are included inside the resealable bag with each fitting, All fittings are capped to prevent damage and contamination, PM finish has white caps
  • Application
    Pharmaceutical, Bioprocessing, Semiconductor, Cosmetics, Food processing, Beverage
  • Connection Type
    Sanitary Clamp
  • For Use With
    Bio-Pharmaceutical Fittings (BPE)
  • Material
    Stainless Steel
  • Product Types
    Cap
  • Standards Met
    ASME BPE 2012 DT-10.1, ASME BPE International Standard
  • Thread Type
    Sanitary Clamp
  • Type
    Cap

Overview

Mfr description
T16AMP-600PM 6" BPE SOLID END CAP-SF-EP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought