Motion
T16W-050PL
Hose End - 0.5000 in Size, Welded Type, Stainless Steel Material
Mi Item #08986776
MFR #T16W-050PL
Price$24.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 0.5000 in Size, Welded Type, Stainless Steel Material
Mi Item #08986776
MFR #T16W-050PL

Mfr description
T16W-050PL .50" BPE WELD CAP-SF1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.12/each

Specifications

Dimensions

  • Size
    0.5000 in
  • Weight
    0.06 lbs

Details

  • Additional Details
    Product markings per ASME BPE 2012 DT-10.1, MTR (Material test report) certifications are included inside the resealable bag with each fitting, All fittings are capped to prevent damage and contamination
  • Application
    High Purity BioPharm fittings are commonly used in pharmaceutical, bioprocessing, semiconductor, cosmetics, food processing and beverage markets
  • Connection Type
    Welded
  • For Use With
    High Purity BioPharm fittings
  • Material
    Stainless Steel
  • Product Types
    Cap
  • Seal Material
    Metal
  • Standards Met
    ASME BPE 2012 DT-10.1, ASME BPE International Standard
  • Thread Type
    Welded
  • Type
    Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)