Motion
T16W-075PL
Hose End - Stainless Steel Material
Mi Item #08986778
MFR #T16W-075PL
Price$28.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material
Mi Item #08986778
MFR #T16W-075PL

Mfr description
T16W-075PL .75" BPE WELD CAP-SF1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.36/each

Specifications

Dimensions

  • Weight
    0.07 lbs

Details

  • Additional Details
    Product markings per ASME BPE 2012 DT-10.1, Product markings include, job number, 316L, part number, heat number(s), surface finish code, ASME BPE, MTR (Material test report) certifications are included inside the resealable bag with each fitting, All fittings are capped to prevent damage and contamination
  • Application
    Pharmaceutical, Bioprocessing, Semiconductor, Cosmetics, Food processing, Beverage
  • Material
    Stainless Steel
  • Product Types
    Cap
  • Standards Met
    ASME BPE 2012 DT-10.1, ASME BPE International Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)