Motion
T16W-100PL
Hose End - 1.0000 in Size, Weld Type, Stainless Steel Material
Mi Item #08986780
MFR #T16W-100PL
Price$28.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1.0000 in Size, Weld Type, Stainless Steel Material
Mi Item #08986780
MFR #T16W-100PL

Mfr description
T16W-100PL 1" BPE WELD CAP-SF1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.63/each

Specifications

Dimensions

  • Size
    1.0000 in
  • Weight
    0.09 lbs

Details

  • Additional Details
    Product markings per ASME BPE 2012 DT-10.1, MTR (Material test report) certifications included, PL finish has blue caps
  • Application
    Pharmaceutical, Bioprocessing, Semiconductor, Cosmetics, Food processing, Beverage
  • Connection Type
    Weld
  • For Use With
    High Purity BioPharm fittings
  • Material
    Stainless Steel
  • Product Types
    Cap
  • Standards Met
    ASME BPE International Standard
  • Thread Type
    Weld
  • Type
    Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)