Motion
T16W-400PL
Hose End - 4.0000 in Size, Welded Type, Stainless Steel Material
MI ITEM #08986790
MFR #T16W-400PL
Price$306.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 4.0000 in Size, Welded Type, Stainless Steel Material
MI ITEM #08986790
MFR #T16W-400PL

Mfr description
T16W-400PL 4" BPE WELD CAP-SF1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$306.51/each

Specifications

Dimensions

  • Size
    4.0000 in
  • Weight
    1 lbs

Details

  • Additional Details
    Product markings include, job number, 316L, part number, heat number(s), surface finish code, ASME BPE, MTR (Material test report) certifications are included inside the resealable bag with each fitting.
  • Application
    High Purity BioPharm fittings are commonly used in pharmaceutical, bioprocessing, semiconductor, cosmetics, food processing and beverage markets
  • Connection Type
    Welded
  • Material
    Stainless Steel
  • Product Types
    Cap
  • Standards Met
    ASME BPE International Standard, ASME BPE 2012 DT-10.1
  • Thread Type
    Welded
  • Type
    Cap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)