Motion
T16W-600PL
Hose End - 6.0000 in Size, Stainless Steel Material
Mi Item #08986792
MFR #T16W-600PL
Price$1,131.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 6.0000 in Size, Stainless Steel Material
Mi Item #08986792
MFR #T16W-600PL

Mfr description
T16W-600PL 6" BPE WELD CAP-SF1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,131.08/each

Specifications

Dimensions

  • Size
    6.0000 in
  • Weight
    4 lbs

Details

  • Additional Details
    Product markings per ASME BPE 2012 DT-10.1, PL Finish SF1 (O.D. = 32 Ra - I.D. = 20 Ra)
  • Application
    High Purity BioPharm fittings are commonly used in pharmaceutical, bioprocessing, semiconductor, cosmetics, food processing and beverage markets
  • Material
    Stainless Steel
  • Product Types
    Cap
  • Standards Met
    ASME BPE 2012 DT-10.1, ASME BPE International Standard
  • Type
    BioPharm Weld Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)