Motion
T2CM-100PM
Hose End - 1.0000 in Size, Clamp x Weld Type, Stainless Steel Material
MI ITEM #08986796
MFR #T2CM-100PM
Price$120.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1.0000 in Size, Clamp x Weld Type, Stainless Steel Material
MI ITEM #08986796
MFR #T2CM-100PM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$120.12/each

Specifications

Dimensions

  • Size
    1.0000 in
  • Weight
    0.31 lbs

Details

  • Additional Details
    PM finish - SF4 (O.D. = 32 Ra - I.D. = 15 Ra), Product markings per ASME BPE 2012 DT-10.1, MTR (Material test report) certifications included, Capped with white caps for identification
  • Application
    Pharmaceutical, Bioprocessing, Semiconductor, Cosmetics, Food processing, Beverage
  • Connection Type
    Clamp x Weld
  • For Use With
    Food and Beverage Hose
  • Material
    Stainless Steel
  • Product Types
    Elbow
  • Standards Met
    ASME BPE International Standard, ASME BPE 2012 DT-10.1, 3-A Sanitary Standards Number 63-04
  • Thread Type
    Clamp x Weld
  • Type
    Elbow

Overview

Mfr description
T2CM-100PM 1" BPE 90 CXW ELBOW - SF4 -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought