Motion
T2CM-600PL
Sanitary Fitting - Clamp x Weld Type, 316L Stainless Steel Material, 90° Elbow Shape
Mi Item #08986804
MFR #T2CM-600PL
Price$1,971.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanitary Fitting - Clamp x Weld Type, 316L Stainless Steel Material, 90° Elbow Shape
Mi Item #08986804
MFR #T2CM-600PL

Mfr description
T2CM-600PL 6" BPE CXW 90 ELBOW SF1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,971.65/each

Specifications

Dimensions

  • End Size 2
    6 in

Details

  • Body Material
    316L Stainless Steel
  • Connection Type
    Clamp x Weld
  • Description Keyword
    90° Elbow
  • Material
    316L Stainless Steel
  • Shape
    90° Elbow
  • Type
    Weld Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)